- M6 X 1.0
- 16 mm Long
- Stainless Steel
- Long-Lok Slotted Cheese Head Machine Screw
compliances
- 0
| Nominal Diameter | M6 X 1.0 |
| Screw Style | Long-Lok Slotted Cheese Head |
| Material | Stainless Steel |
| Length | 16.000 mm |
| Weight | 0.01 LB |
| EAN or UPC | 698210551087 |
| Nominal Diameter | M6 X 1.0 |
| Screw Style | Long-Lok Slotted Cheese Head |
| Material | Stainless Steel |
| Length | 16.000 mm |
| Weight | 0.01 LB |
| EAN or UPC | 698210551087 |