- M1.6 X 0.35
- 8 mm Long
- Stainless Steel
- Long-Lok Slotted Cheese Head Machine Screw
compliances
- 0
| Screw Style | Long-Lok Slotted Cheese Head |
| Length | 8.000 mm |
| Nominal Diameter | M1.6 X 0.35 |
| Material | Stainless Steel |
| Weight | 0.1 LB |
| Screw Style | Long-Lok Slotted Cheese Head |
| Length | 8.000 mm |
| Nominal Diameter | M1.6 X 0.35 |
| Material | Stainless Steel |
| Weight | 0.1 LB |