- M4 X 0.7
- 30 mm Long
- Stainless Steel
- Slotted Cheese Head Machine Screw
compliances
- 0
| Nominal Diameter | M4 X 0.7 |
| Length | 30.000 mm |
| Material | Stainless Steel |
| Screw Style | Slotted Cheese Head |
| Weight | 0.1 LB |
| Nominal Diameter | M4 X 0.7 |
| Length | 30.000 mm |
| Material | Stainless Steel |
| Screw Style | Slotted Cheese Head |
| Weight | 0.1 LB |