- M8 X 1.25
- 30 mm Long
- Stainless Steel
- Long-Lok Slotted Cheese Head Machine Screw
compliances
- 0
| Screw Style | Long-Lok Slotted Cheese Head |
| Material | Stainless Steel |
| Nominal Diameter | M8 X 1.25 |
| Length | 30.000 mm |
| Weight | 0.1 LB |
| Screw Style | Long-Lok Slotted Cheese Head |
| Material | Stainless Steel |
| Nominal Diameter | M8 X 1.25 |
| Length | 30.000 mm |
| Weight | 0.1 LB |