- M10 X 1.5
- 25 mm Long
- Stainless Steel
- Socket Head Machine Screw
compliances
- 0
| Material | Stainless Steel |
| Nominal Diameter | M10 X 1.5 |
| Screw Style | Socket Head |
| Length | 25.000 mm |
| Weight | 0.01 LB |
| EAN or UPC | 698210551148 |
| Material | Stainless Steel |
| Nominal Diameter | M10 X 1.5 |
| Screw Style | Socket Head |
| Length | 25.000 mm |
| Weight | 0.01 LB |
| EAN or UPC | 698210551148 |