- M2 X 0.4
- 4 mm Long
- Stainless Steel
- Socket Head Machine Screw
compliances
- 0
| Nominal Diameter | M2 X 0.4 |
| Material | Stainless Steel |
| Length | 4.000 mm |
| Screw Style | Socket Head |
| Weight | 0.015 LB |
| EAN or UPC | 698210551261 |
| Nominal Diameter | M2 X 0.4 |
| Material | Stainless Steel |
| Length | 4.000 mm |
| Screw Style | Socket Head |
| Weight | 0.015 LB |
| EAN or UPC | 698210551261 |