- M3 X 0.5
- 10 mm Long
- Stainless Steel
- Socket Head Machine Screw
compliances
- 0
| Nominal Diameter | M3 X 0.5 |
| Length | 10.000 mm |
| Screw Style | Socket Head |
| Material | Stainless Steel |
| Weight | 0.01 LB |
| EAN or UPC | 698210551322 |
| Nominal Diameter | M3 X 0.5 |
| Length | 10.000 mm |
| Screw Style | Socket Head |
| Material | Stainless Steel |
| Weight | 0.01 LB |
| EAN or UPC | 698210551322 |