- M3 X 0.5
- 16 mm Long
- Stainless Steel
- Nyloc Socket Cap Machine Screw
compliances
- 0
| Nominal Diameter | M3 X 0.5 |
| Material | Stainless Steel |
| Screw Style | Nyloc Socket Cap |
| Length | 16.000 mm |
| Weight | 0.1 LB |
| Nominal Diameter | M3 X 0.5 |
| Material | Stainless Steel |
| Screw Style | Nyloc Socket Cap |
| Length | 16.000 mm |
| Weight | 0.1 LB |