- M4 X 0.7
- 25 mm Long
- Stainless Steel
- Nyloc Socket Cap Machine Screw
compliances
- 0
| Length | 25.000 mm |
| Material | Stainless Steel |
| Nominal Diameter | M4 X 0.7 |
| Screw Style | Nyloc Socket Cap |
| Weight | 0.1 LB |
| Length | 25.000 mm |
| Material | Stainless Steel |
| Nominal Diameter | M4 X 0.7 |
| Screw Style | Nyloc Socket Cap |
| Weight | 0.1 LB |