- M5 X 0.8
- 12 mm Long
- Stainless Steel
- Socket Head Machine Screw
compliances
- 0
| Material | Stainless Steel |
| Screw Style | Socket Head |
| Length | 12.000 mm |
| Nominal Diameter | M5 X 0.8 |
| Weight | 0.01 LB |
| EAN or UPC | 698210551520 |
| Material | Stainless Steel |
| Screw Style | Socket Head |
| Length | 12.000 mm |
| Nominal Diameter | M5 X 0.8 |
| Weight | 0.01 LB |
| EAN or UPC | 698210551520 |