- M5 X 0.8
- 25 mm Long
- Stainless Steel
- Nyloc Socket Cap Machine Screw
compliances
- 0
| Length | 25.000 mm |
| Material | Stainless Steel |
| Screw Style | Nyloc Socket Cap |
| Nominal Diameter | M5 X 0.8 |
| Weight | 0.01 LB |
| Length | 25.000 mm |
| Material | Stainless Steel |
| Screw Style | Nyloc Socket Cap |
| Nominal Diameter | M5 X 0.8 |
| Weight | 0.01 LB |