- M6 X 1.0
- 12 mm Long
- Stainless Steel
- Socket Head Machine Screw
compliances
- 0
| Nominal Diameter | M6 X 1.0 |
| Length | 12.000 mm |
| Screw Style | Socket Head |
| Material | Stainless Steel |
| Weight | 0.01 LB |
| Nominal Diameter | M6 X 1.0 |
| Length | 12.000 mm |
| Screw Style | Socket Head |
| Material | Stainless Steel |
| Weight | 0.01 LB |