- M6 X 1.0
- 8 mm Long
- Stainless Steel
- Nyloc Socket Cap Machine Screw
compliances
- 0
| Length | 8.000 mm |
| Screw Style | Nyloc Socket Cap |
| Material | Stainless Steel |
| Nominal Diameter | M6 X 1.0 |
| Weight | 0.1 LB |
| Length | 8.000 mm |
| Screw Style | Nyloc Socket Cap |
| Material | Stainless Steel |
| Nominal Diameter | M6 X 1.0 |
| Weight | 0.1 LB |