- 10.2000 mm ID
- 18.100 mm OD
- 2.200 mm Thick
- Stainless Steel
- External Tooth Lockwasher
compliances
- 0
| Inside Dia. | 10.2 mm |
| Material | Stainless Steel |
| Material Thickness | 2.2 mm |
| Screw Size | M10 |
| Style | External Tooth |
| Outside Dia. | 18.1 mm |
| Weight | 0.01 LB |
| Inside Dia. | 10.2 mm |
| Material | Stainless Steel |
| Material Thickness | 2.2 mm |
| Screw Size | M10 |
| Style | External Tooth |
| Outside Dia. | 18.1 mm |
| Weight | 0.01 LB |