- 4.1000 mm ID
- 7.600 mm OD
- 0.900 mm Thick
- Stainless Steel
- External Tooth Lockwasher
compliances
- 0
| Material Thickness | 0.9 mm |
| Material | Stainless Steel |
| Inside Dia. | 4.1 mm |
| Style | External Tooth |
| Outside Dia. | 7.6 mm |
| Screw Size | M4 |
| Weight | 0.01 LB |
| EAN or UPC | 698210552299 |

