- M3-0.5
- 4.500 mm Long Thread
- 2.14 mm Body Diameter
- 6.750 mm Body Length
- Stainless Steel
compliances
- 0
| Material | Stainless Steel |
| Head Height | 2 mm |
| Thread Pitch | 0.5 mm |
| Screw Style | Slotted Head |
| Nominal Diameter | M3 |
| Body Length | 6.75 mm |
| Weight | 0.01 LB |
| EAN or UPC | 698210552169 |

