- M4-0.7
- 6 mm Long Thread
- 2.89 mm Body Diameter
- 9.750 mm Body Length
- Stainless Steel
compliances
- 0
| Nominal Diameter | M4 |
| Thread Pitch | 0.7 mm |
| Material | Stainless Steel |
| Body Length | 9.75 mm |
| Screw Style | Slotted Head |
| Head Height | 2.8 mm |
| Weight | 0.01 LB |
| Nominal Diameter | M4 |
| Thread Pitch | 0.7 mm |
| Material | Stainless Steel |
| Body Length | 9.75 mm |
| Screw Style | Slotted Head |
| Head Height | 2.8 mm |
| Weight | 0.01 LB |