- M5-0.8
- 7.500 mm Long Thread
- 3.77 mm Body Diameter
- 14.250 mm Body Length
- Stainless Steel
compliances
- 0
| Body Length | 14.25 mm |
| Nominal Diameter | M5 |
| Material | Stainless Steel |
| Screw Style | Slotted Head |
| Thread Pitch | 0.8 mm |
| Head Height | 3.5 mm |
| Weight | 0.01 LB |
| EAN or UPC | 698210552251 |

