- 10.5000 mm ID
- 18 mm OD
- 0.900 mm Thick
- Stainless Steel
- Internal Tooth Lockwasher
compliances
- 0
| Material | Stainless Steel |
| Outside Dia. | 18 mm |
| Style | Internal Tooth |
| Inside Dia. | 10.5 mm |
| Material Thickness | 0.9 mm |
| Screw Size | M10 |
| Weight | 0.01 LB |
| Material | Stainless Steel |
| Outside Dia. | 18 mm |
| Style | Internal Tooth |
| Inside Dia. | 10.5 mm |
| Material Thickness | 0.9 mm |
| Screw Size | M10 |
| Weight | 0.01 LB |