- 3.2000 mm ID
- 6 mm OD
- 0.400 mm Thick
- Stainless Steel
- Internal Tooth Lockwasher
compliances
- 0
| Outside Dia. | 6 mm |
| Inside Dia. | 3.2 mm |
| Material Thickness | 0.4 mm |
| Material | Stainless Steel |
| Style | Internal Tooth |
| Screw Size | M3 |
| Weight | 0.01 LB |
| EAN or UPC | 698210585358 |

