- 4.3000 mm ID
- 8 mm OD
- 0.500 mm Thick
- Stainless Steel
- Internal Tooth Lockwasher
compliances
- 0
| Outside Dia. | 8 mm |
| Inside Dia. | 4.3 mm |
| Style | Internal Tooth |
| Material Thickness | 0.5 mm |
| Screw Size | M4 |
| Material | Stainless Steel |
| Weight | 0.01 LB |
| EAN or UPC | 698210585365 |

