- 6.4000 mm ID
- 11 mm OD
- 0.700 mm Thick
- Stainless Steel
- Internal Tooth Lockwasher
compliances
- 0
| Inside Dia. | 6.4 mm |
| Material Thickness | 0.7 mm |
| Material | Stainless Steel |
| Outside Dia. | 11 mm |
| Screw Size | M6 |
| Style | Internal Tooth |
| Weight | 0.01 LB |
| Inside Dia. | 6.4 mm |
| Material Thickness | 0.7 mm |
| Material | Stainless Steel |
| Outside Dia. | 11 mm |
| Screw Size | M6 |
| Style | Internal Tooth |
| Weight | 0.01 LB |