- 8.4000 mm ID
- 15 mm OD
- 0.800 mm Thick
- Stainless Steel
- Internal Tooth Lockwasher
compliances
- 0
| Material | Stainless Steel |
| Material Thickness | 0.8 mm |
| Style | Internal Tooth |
| Inside Dia. | 8.4 mm |
| Screw Size | M8 |
| Outside Dia. | 15 mm |
| Weight | 0.01 LB |
| EAN or UPC | 698210585372 |

