- 2.2000 mm ID
- 4.500 mm OD
- 0.300 mm Thick
- Stainless Steel
- Internal Tooth Lockwasher
compliances
- 0
| Material Thickness | 0.3 mm |
| Screw Size | M2 |
| Outside Dia. | 4.5 mm |
| Inside Dia. | 2.2 mm |
| Style | Internal Tooth |
| Material | Stainless Steel |
| Weight | 0.05 LB |
| Material Thickness | 0.3 mm |
| Screw Size | M2 |
| Outside Dia. | 4.5 mm |
| Inside Dia. | 2.2 mm |
| Style | Internal Tooth |
| Material | Stainless Steel |
| Weight | 0.05 LB |