- 2.1000 mm ID
- 4.400 mm OD
- 0.500 mm Thick
- Stainless Steel
- Split Lockwasher
compliances
- 0
| Screw Size | M2 |
| Style | Split |
| Material | Stainless Steel |
| Material Thickness | 0.5 mm |
| Inside Dia. | 2.1 mm |
| Outside Dia. | 4.4 mm |
| Weight | 0.01 LB |
| EAN or UPC | 698210552329 |
| Screw Size | M2 |
| Style | Split |
| Material | Stainless Steel |
| Material Thickness | 0.5 mm |
| Inside Dia. | 2.1 mm |
| Outside Dia. | 4.4 mm |
| Weight | 0.01 LB |
| EAN or UPC | 698210552329 |