- 3.1000 mm ID
- 6.200 mm OD
- 0.800 mm Thick
- Stainless Steel
- Split Lockwasher
compliances
- 0
| Style | Split |
| Material Thickness | 0.8 mm |
| Outside Dia. | 6.2 mm |
| Inside Dia. | 3.1 mm |
| Material | Stainless Steel |
| Screw Size | M3 |
| Weight | 0.01 LB |
| EAN or UPC | 698210552336 |
| Style | Split |
| Material Thickness | 0.8 mm |
| Outside Dia. | 6.2 mm |
| Inside Dia. | 3.1 mm |
| Material | Stainless Steel |
| Screw Size | M3 |
| Weight | 0.01 LB |
| EAN or UPC | 698210552336 |