- 5.1000 mm ID
- 9.200 mm OD
- 1.200 mm Thick
- Stainless Steel
- Split Lockwasher
compliances
- 0
| Screw Size | M5 |
| Material | Stainless Steel |
| Outside Dia. | 9.2 mm |
| Inside Dia. | 5.1 mm |
| Material Thickness | 1.2 mm |
| Style | Split |
| Weight | 0.01 LB |
| EAN or UPC | 698210552350 |
| Screw Size | M5 |
| Material | Stainless Steel |
| Outside Dia. | 9.2 mm |
| Inside Dia. | 5.1 mm |
| Material Thickness | 1.2 mm |
| Style | Split |
| Weight | 0.01 LB |
| EAN or UPC | 698210552350 |