- 6.1000 mm ID
- 11.800 mm OD
- 1.600 mm Thick
- Stainless Steel
- Split Lockwasher
compliances
- 0
| Material Thickness | 1.6 mm |
| Outside Dia. | 11.8 mm |
| Style | Split |
| Material | Stainless Steel |
| Screw Size | M6 |
| Inside Dia. | 6.1 mm |
| Weight | 0.01 LB |
| EAN or UPC | 698210552367 |
| Material Thickness | 1.6 mm |
| Outside Dia. | 11.8 mm |
| Style | Split |
| Material | Stainless Steel |
| Screw Size | M6 |
| Inside Dia. | 6.1 mm |
| Weight | 0.01 LB |
| EAN or UPC | 698210552367 |