- 8.1000 mm ID
- 14.800 mm OD
- 2.000 mm Thick
- Stainless Steel
- Split Lockwasher
compliances
- 0
| Outside Dia. | 14.8 mm |
| Screw Size | M8 |
| Material Thickness | 2 mm |
| Material | Stainless Steel |
| Style | Split |
| Inside Dia. | 8.1 mm |
| Weight | 0.01 LB |
| EAN or UPC | 698210552374 |
| Outside Dia. | 14.8 mm |
| Screw Size | M8 |
| Material Thickness | 2 mm |
| Material | Stainless Steel |
| Style | Split |
| Inside Dia. | 8.1 mm |
| Weight | 0.01 LB |
| EAN or UPC | 698210552374 |