- 10.5000 mm ID
- 21 mm OD
- 2 mm Thick
- Stainless Steel Washer
compliances
- 0
| Screw Size | M10 |
| Material Thickness | 2 mm |
| Outside Dia. | 21 mm |
| Inside Dia. | 10.5 mm |
| Material | Stainless Steel |
| Weight | 0.01 LB |
| Screw Size | M10 |
| Material Thickness | 2 mm |
| Outside Dia. | 21 mm |
| Inside Dia. | 10.5 mm |
| Material | Stainless Steel |
| Weight | 0.01 LB |