- 2.2000 mm ID
- 5 mm OD
- 0.300 mm Thick
- Stainless Steel Washer
compliances
- 0
| Material | Stainless Steel |
| Outside Dia. | 5 mm |
| Material Thickness | 0.3 mm |
| Inside Dia. | 2.2 mm |
| Screw Size | M2 |
| Weight | 0.01 LB |
| EAN or UPC | 698210552398 |
| Material | Stainless Steel |
| Outside Dia. | 5 mm |
| Material Thickness | 0.3 mm |
| Inside Dia. | 2.2 mm |
| Screw Size | M2 |
| Weight | 0.01 LB |
| EAN or UPC | 698210552398 |