- 3.2000 mm ID
- 7 mm OD
- 0.500 mm Thick
- Stainless Steel Washer
compliances
- 0
| Screw Size | M3 |
| Outside Dia. | 7 mm |
| Material Thickness | 0.5 mm |
| Material | Stainless Steel |
| Inside Dia. | 3.2 mm |
| Weight | 0.01 LB |
| EAN or UPC | 698210552404 |
| Screw Size | M3 |
| Outside Dia. | 7 mm |
| Material Thickness | 0.5 mm |
| Material | Stainless Steel |
| Inside Dia. | 3.2 mm |
| Weight | 0.01 LB |
| EAN or UPC | 698210552404 |