- 5.3000 mm ID
- 10 mm OD
- 1 mm Thick
- Stainless Steel Washer
compliances
- 0
| Material Thickness | 1 mm |
| Screw Size | M5 |
| Outside Dia. | 10 mm |
| Material | Stainless Steel |
| Inside Dia. | 5.3 mm |
| Weight | 0.01 LB |
| EAN or UPC | 698210552428 |
| Material Thickness | 1 mm |
| Screw Size | M5 |
| Outside Dia. | 10 mm |
| Material | Stainless Steel |
| Inside Dia. | 5.3 mm |
| Weight | 0.01 LB |
| EAN or UPC | 698210552428 |