- 6.4000 mm ID
- 12 mm OD
- 1.600 mm Thick
- Stainless Steel Washer
compliances
- 0
| Outside Dia. | 12 mm |
| Inside Dia. | 6.4 mm |
| Material | Stainless Steel |
| Screw Size | M6 |
| Material Thickness | 1.6 mm |
| Weight | 0.01 LB |
| EAN or UPC | 698210552435 |
| Outside Dia. | 12 mm |
| Inside Dia. | 6.4 mm |
| Material | Stainless Steel |
| Screw Size | M6 |
| Material Thickness | 1.6 mm |
| Weight | 0.01 LB |
| EAN or UPC | 698210552435 |