- 8.4000 mm ID
- 17 mm OD
- 1.600 mm Thick
- Stainless Steel Washer
compliances
- 0
| Inside Dia. | 8.4 mm |
| Screw Size | M8 |
| Material Thickness | 1.6 mm |
| Material | Stainless Steel |
| Outside Dia. | 17 mm |
| Weight | 0.01 LB |
| EAN or UPC | 698210552442 |
| Inside Dia. | 8.4 mm |
| Screw Size | M8 |
| Material Thickness | 1.6 mm |
| Material | Stainless Steel |
| Outside Dia. | 17 mm |
| Weight | 0.01 LB |
| EAN or UPC | 698210552442 |