- 10.5000 mm ID
- 22 mm OD
- 2.500 mm Thick
- Nylon Hex Washer
| Style | Nylon Hex Washer |
| Inside Dia. | 10.5 mm |
| Screw Size | M10 |
| Material | Molded Nylon |
| Material Thickness | 2.5 mm |
| Outside Dia. | 22 mm |
| Weight | 0.01 LB |
| EAN or UPC | 698210552459 |
| Style | Nylon Hex Washer |
| Inside Dia. | 10.5 mm |
| Screw Size | M10 |
| Material | Molded Nylon |
| Material Thickness | 2.5 mm |
| Outside Dia. | 22 mm |
| Weight | 0.01 LB |
| EAN or UPC | 698210552459 |