- 2.2000 mm ID
- 5 mm OD
- 0.800 mm Thick
- Nylon Hex Washer
| Material Thickness | 0.8 mm |
| Screw Size | M2 |
| Style | Nylon Hex Washer |
| Material | Molded Nylon |
| Outside Dia. | 5 mm |
| Inside Dia. | 2.2 mm |
| Weight | 0.01 LB |
| EAN or UPC | 698210552466 |
| Material Thickness | 0.8 mm |
| Screw Size | M2 |
| Style | Nylon Hex Washer |
| Material | Molded Nylon |
| Outside Dia. | 5 mm |
| Inside Dia. | 2.2 mm |
| Weight | 0.01 LB |
| EAN or UPC | 698210552466 |