- 3.2000 mm ID
- 8 mm OD
- 0.800 mm Thick
- Nylon Hex Washer
| Material | Molded Nylon |
| Screw Size | M3 |
| Style | Nylon Hex Washer |
| Outside Dia. | 8 mm |
| Inside Dia. | 3.2 mm |
| Material Thickness | 0.8 mm |
| Weight | 0.002 LB |
| Material | Molded Nylon |
| Screw Size | M3 |
| Style | Nylon Hex Washer |
| Outside Dia. | 8 mm |
| Inside Dia. | 3.2 mm |
| Material Thickness | 0.8 mm |
| Weight | 0.002 LB |