- 4.3000 mm ID
- 9 mm OD
- 0.800 mm Thick
- Nylon Hex Washer
| Inside Dia. | 4.3 mm |
| Material | Molded Nylon |
| Screw Size | M4 |
| Style | Nylon Hex Washer |
| Material Thickness | 0.8 mm |
| Outside Dia. | 9 mm |
| Weight | 0.01 LB |
| Inside Dia. | 4.3 mm |
| Material | Molded Nylon |
| Screw Size | M4 |
| Style | Nylon Hex Washer |
| Material Thickness | 0.8 mm |
| Outside Dia. | 9 mm |
| Weight | 0.01 LB |