- 5.3000 mm ID
- 11 mm OD
- 1 mm Thick
- Nylon Hex Washer
| Material | Molded Nylon |
| Inside Dia. | 5.3 mm |
| Material Thickness | 1 mm |
| Screw Size | M5 |
| Outside Dia. | 11 mm |
| Style | Nylon Hex Washer |
| Weight | 0.002 LB |
| EAN or UPC | 698210552473 |
| Material | Molded Nylon |
| Inside Dia. | 5.3 mm |
| Material Thickness | 1 mm |
| Screw Size | M5 |
| Outside Dia. | 11 mm |
| Style | Nylon Hex Washer |
| Weight | 0.002 LB |
| EAN or UPC | 698210552473 |