- 6.4000 mm ID
- 12 mm OD
- 1.500 mm Thick
- Nylon Hex Washer
| Material Thickness | 1.5 mm |
| Inside Dia. | 6.4 mm |
| Material | Molded Nylon |
| Outside Dia. | 12 mm |
| Style | Nylon Hex Washer |
| Screw Size | M6 |
| Weight | 0.01 LB |
| EAN or UPC | 698210552480 |
| Material Thickness | 1.5 mm |
| Inside Dia. | 6.4 mm |
| Material | Molded Nylon |
| Outside Dia. | 12 mm |
| Style | Nylon Hex Washer |
| Screw Size | M6 |
| Weight | 0.01 LB |
| EAN or UPC | 698210552480 |