- 8.4000 mm ID
- 18 mm OD
- 2 mm Thick
- Nylon Hex Washer
| Inside Dia. | 8.4 mm |
| Outside Dia. | 18 mm |
| Material | Molded Nylon |
| Material Thickness | 2 mm |
| Style | Nylon Hex Washer |
| Screw Size | M8 |
| Weight | 0.01 LB |
| EAN or UPC | 698210552497 |
| Inside Dia. | 8.4 mm |
| Outside Dia. | 18 mm |
| Material | Molded Nylon |
| Material Thickness | 2 mm |
| Style | Nylon Hex Washer |
| Screw Size | M8 |
| Weight | 0.01 LB |
| EAN or UPC | 698210552497 |