- M10 x 1.5
- 16.90 mm Hex
- 9.800 mm High
- Molded Nylon Hex Nut
| Thread Pitch | 1.5 mm |
| Thread Size | M10 |
| Material | Molded Nylon |
| Hex Size | 16.9 mm |
| Weight | 0.01 LB |
| EAN or UPC | 698210552503 |
| Thread Pitch | 1.5 mm |
| Thread Size | M10 |
| Material | Molded Nylon |
| Hex Size | 16.9 mm |
| Weight | 0.01 LB |
| EAN or UPC | 698210552503 |