- M2 x 0.4
- 3.90 mm Hex
- 1.200 mm High
- Molded Nylon Hex Nut
| Thread Size | M2 |
| Hex Size | 3.9 mm |
| Thread Pitch | 0.4 mm |
| Material | Molded Nylon |
| Weight | 0.1 LB |
| Thread Size | M2 |
| Hex Size | 3.9 mm |
| Thread Pitch | 0.4 mm |
| Material | Molded Nylon |
| Weight | 0.1 LB |