- M3 x 0.5
- 5.40 mm Hex
- 2.200 mm High
- Molded Nylon Hex Nut
| Hex Size | 5.4 mm |
| Thread Size | M3 |
| Material | Molded Nylon |
| Thread Pitch | 0.5 mm |
| Weight | 0.1 LB |
| Hex Size | 5.4 mm |
| Thread Size | M3 |
| Material | Molded Nylon |
| Thread Pitch | 0.5 mm |
| Weight | 0.1 LB |