Skip to content Skip to navigation menu
W.M. Berg Inc.Z5N M4

Z5N M4

Nylon Hex Nut
Item #102815049
  • M4 x 0.7
  • 6.90 mm Hex
  • 3 mm High
  • Molded Nylon Hex Nut
W.M. Berg Inc.Z5N M4
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • M4 x 0.7
  • 6.90 mm Hex
  • 3 mm High
  • Molded Nylon Hex Nut
Thread Size M4
Thread Pitch 0.7 mm
Material Molded Nylon
Hex Size 6.9 mm
Weight 0.1 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison