- M5 x 0.8
- 7.90 mm Hex
- 4.300 mm High
- Molded Nylon Hex Nut
| Hex Size | 7.9 mm |
| Thread Size | M5 |
| Material | Molded Nylon |
| Thread Pitch | 0.8 mm |
| Weight | 0.1 LB |
| Hex Size | 7.9 mm |
| Thread Size | M5 |
| Material | Molded Nylon |
| Thread Pitch | 0.8 mm |
| Weight | 0.1 LB |