Skip to content Skip to navigation menu
W.M. Berg Inc.Z5N M6

Z5N M6

Nylon Hex Nut
Item #102777995
  • M6 x 1.0
  • 9.90 mm Hex
  • 5.400 mm High
  • Molded Nylon Hex Nut
W.M. Berg Inc.Z5N M6
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • M6 x 1.0
  • 9.90 mm Hex
  • 5.400 mm High
  • Molded Nylon Hex Nut
Material Molded Nylon
Thread Size M6
Thread Pitch 1 mm
Hex Size 9.9 mm
Weight 0.1 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison