- M8 x 1.25
- 12.90 mm Hex
- 6.400 mm High
- Molded Nylon Hex Nut
| Hex Size | 12.9 mm |
| Material | Molded Nylon |
| Thread Pitch | 1.25 mm |
| Thread Size | M8 |
| Weight | 0.1 LB |
| Hex Size | 12.9 mm |
| Material | Molded Nylon |
| Thread Pitch | 1.25 mm |
| Thread Size | M8 |
| Weight | 0.1 LB |