- 5/8" Bore
- 56C/48Y Frame
- 90 VDC
- 60 Hz
- 10.5 ft lb Torque
applications
- Use for brake alone applications
features
- Powerful permanent magnets
- No springs to limit cycle rates
- Never needs adjustment
- No lubrication
- Mounts between a NEMA C-face motor and a gearbox or reducer
- Rugged, precision-cast housing
compliances
- 0
| Hertz | 60 Hz |
| Frame | 56C, 48Y |
| Hz | 60 Hz |
| Power On/Power Off | Power Off |
| Voltage Rating | 90 |
| Outside Dia. | 6.688 in |
| Output Shaft | 5/8 in |
| Housing Material | Cast Aluminum |
| Bore Size | 0.625 in |
| Housing Length | 3.281 in |
| Use With | Modules |
| Style | Modular Unit |
| Model | EM50-20FBB 90V |
| Enclosure | N/A |
| Shaft Extension Length | 1.813 in |
| Lead Wire Position | External Right |
| Torque Rating | 10.5 ft lb |
| Weight | 4.75 LB |

